WDT SDMX30-016G-G46K Sandisk Clip Sport Go 16GB - Black
Mfr # SDMX30-016G-G46K
Zoro # G804086375
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wdt
- MFR # SDMX30-016G-G46K
- Zoro # G804086375
- UPC # 619659169091
- Country of Origin China
- Category USB Flash Drives
Description
Put the fun back into music-on-the-go with the compact and colorful Clip Jam digital music player you can clip on and take anywhere. The one inch screen and big navigation buttons make it easy to drag, drop and playfiles, create playlists and see what's playing now. This lightweight clip-on player comes with 8GB of storage, so you can carry 2000 of your favorite songs, or your audiobook library.it plays many popular audio formats, likeMP3, WMA (no DRM), AAC (DRM frorite songs, or your audiobook library.it plays many popular audio formats, likeMP3, WMA (no DRM), AAC (DRM free iTunes), and Audible (DRM only) and deep, rich sound for up to 18 hours2 on a single charge. Use the built-in microSD card slot1 to add even more storage to your music player.
Specifications- Color: Black
- Capacity: 16GB
- Weight: 1.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL 3V Lithium Coin Cell Battery BR2025, 280-205, SB-T14, 5003LC, ECR2025 (DL2025B)
- LOGITECH MK270 Wireless Combo (920004536)
- MIGHTY MAX BATTERY 12-Volt 100 Ah Sealed Lead Acid Rechargeable GEL Battery (ML100-12GEL)
- TARGUS Compact Optical Mouse Blue Tra, AMU75US (AMU75US)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49176)
- SANDISK Sandisk SDSQQNR-128G-AN6IA 128GB High Endurance UHS-I MicroSDXC Memory Card with SD Adapter (SDSQQNR-128G-AN6IA)
- CENTON Centon Mp Essential Usb 3.0 Datastick Pro (Black) 256Gb (S1-U3P6-256G)
- FOTODIOX Fotodiox Vlog-LED-Ring-Pro-Blk 18 in. Selfie Starlite Vlog Bi-Color Dimmable LED Ring Light with Mirror & Mount; Black (Vlog-LED-Ring-Pro-Blk)
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- VERBATIM Store n Go V3 USB 3.0 Drive, 64GB (49174)
- Wdt USB Flash Drives