Shop All USB Flash Drives
Wdt-Retail Flash Usb
WDT - Retail Flash USB SDCZ73-016G-A46 16 GB Ultra Flair Flash Drive - USB 3.0
Mfr # SDCZ73-016G-A46
Zoro # G603994062
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wdt-Retail Flash Usb
- MFR # SDCZ73-016G-A46
- Zoro # G603994062
- UPC # 619659136642
- Country of Origin China
- Category USB Flash Drives
Description
The SanDisk Ultra Flair USB 3.0 flash drive moves your files fast. Spend less time waiting to transfer files and enjoy high-speed USB 3.0 performance of up to 150MB/s1. Its durable and sleek metal casing is tough enough to handle knocks with style. And, with password protection, you can rest assured that your private files stay private2. Store your files in style with the SanDisk Ultra Flair USB 3.0 flash drive.
Features- Experience high-speed USB 3.0 performance of up to 150MB/s1 with the SanDisk Ultra Flair USB 3.0 flash drive
- Transfer files faster than standard USB 2.0 drives
- Storage Capacity: 128 GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Charger - AC 2.4a White Carded (191-052024)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- SPECO TECHNOLOGIES DC Power Lead (PSWJ)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDCZ73-064G-A46 64 GB; Ultra Flair Flash Drive - USB 3.0 (SDCZ73-064G-A46)
- EDGE MEMORY 256Mb Edge Premium Compact Flash Card (C (PE179472)
- SANDISK Sandisk SDSQUA4-128G-AN6MA 128 GB U1 A1 Card Plus Adapter Flash Memory Card (SDSQUA4-128G-AN6MA)
- VERBATIM Premium microSDXC Memory Card, 64GB (44084)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- VERBATIM Pro 600X SDHC UHS-1 Memory Card, 32GB (98047)
- LEXAR MEDIA Lexar 256GB Professional 1800X Class 10 UHS-II U3 Gold Series SDXC Memory Card (LSD1800256G-BNNNU)
- Wdt-Retail Flash Usb USB Flash Drives