Shop All Lubricants
Wdf
Wdf 490118 1 Gallon Can Heavy-Duty Lubricant
Mfr # 490118
Zoro # G604110492
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wdf
- MFR # 490118
- Zoro # G604110492
- UPC # 10079567490118
- Country of Origin United States
- Category Lubricants
Description
Heavy-duty lubricant has thousands of uses. Loosen rusted parts, free sticky mechanisms and drive out moisture. Clean grease, grime and other marks from most surface seven remove stickers and adhesives. Protect metal from moisture and corrosive elements.
Features- Global Product Type - Lubricants
- Application - Gears,Hinges,Moving Parts,Sliding Doors,Tools
- Chemical Compound - Aliphatic Hydrocarbon,Petroleum Base Oil
- Applicable Material - Glass,Metal,Plastic,Rubber,Wood
- Capacity - 1 gal. Can
- 4 Per Carton
- Type - Aerosol Can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11F-3/8)
- SPRAYON Anti-Seize, 16 oz, H1 Food Grade, Can (S00621000)
- ZORO SELECT Hose Clamp, 3 to 3-5/16 In, SAE 300, SS, PK5 (300110300)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E638)
- WDF 3-IN-ONE Professional Silicone Lubricant, 4 oz. Bottle (120008)
- LUBRIPLATE Iso-220/Agma 5 Tacky Fluid For Way, Bearing And Gear Box Apps. (L0245-035)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- KANO Microil 8Oz High Grade Precision Instrument Lubricant, 4PK (AZMC081C4)
- LUBRIPLATE No. 1444, 40 Cartridges, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-098)
- LUBRIPLATE Synxtreme Hd-2/220, ¼ Drum, Synthetic, Heavy Duty, Calcium Sulphonate For Medium To Slow Speeds (L0312-039)
- LUBRIPLATE No. 630-Aa, 36 1.75 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-086)
- Wdf Lubricants