Shop All Internal Hard Drives
Wd Bulk
1TB WD Gold Datacenter HD, WD1005FBYZSP
Mfr # WD1005FBYZ
Zoro # G6813546
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 4"
- Depth 5.8"
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wd Bulk
- MFR # WD1005FBYZ
- Zoro # G6813546
- UPC # 718037820132
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 4" |
Depth | 5.8" |
Details
Product Type | Hard Drive |
Description
1TB WD Gold Datacenter Hard Drive, SATA 6 Gb/s, 128 MB Cache, 7200 RPM,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- EXELL BATTERY A19PX 4.5V Alkaline Battery V19PX 531 RPX19 A19PX EPX19 (A19PX)
- SKILLEDPOWER 12 ft. External Speaker Wire with 3.5 mm Plug (SK1320431)
- MONOPRICE HDMI Cable, High Speed, Black, 3ft., 28AWG (6078)
- WD BULK 1TB Cavier Blue SATA 6Gbs, WD10EZEXSP (WD10EZEX)
- WD BULK 2TB SATA6 7200RPM 64MB Black, WD2003FZEXSP (WD2003FZEX)
- WD BULK 4TB Enterprise Class SATA HDD, WD4003FRYZSP (WD4003FRYZ)
- COMPAQ Quantum Fireball St Hdd Hard Drive 2160Mb Scsi 3.5 Memory Module (00-PCXRE-AC)
- SEAGATE BarraCuda 2TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5in.) (ST2000LM015)
- TRANSCEND INFORMATION 32Gb Ssd, 2.5, Ide, Mlc (TS32GPSD330)
- TRANSCEND INFORMATION 128Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS128GSSD420I)
- Wd Bulk Internal Hard Drives