Shop All Internal Hard Drives
Wd Bulk
1TB Cavier Blue SATA 6Gbs, WD10EZEXSP
Mfr # WD10EZEX
Zoro # G5246578
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 4 in
- Depth 5.8 in
- Interface SATA/600
- Recording Capacity 1 TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd Bulk
- MFR # WD10EZEX
- Zoro # G5246578
- UPC # 718037779911
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 1 in |
Width | 4 in |
Depth | 5.8 in |
Details
Item | Hard Drive |
Interface | SATA/600 |
Recording Capacity | 1 TB |
Features | Features,"Environmentally Friendly, ShockGuard, S.M.A.R.T, NoTouch Ramp Load, intelliSeek, Ultra Cool and Quiet" |
Standards | CE |
Operating System Compatibility | Windows 10, Windows 8.1 |
Maximum External Data Transfer Rate | 600 MB/s |
Platform Supported | PC, Mac |
Drive Type | Internal |
Buffer | 64 MB |
Device Supported | Notebook, Desktop PC |
Description
SINGLE BULK PACK WD Caviar Blue WD10EZEX 1 TB SATA 7200RPM 6 Gb/s Internal 3.5-inch Desktop Hard Drive. WD Caviar Blue SATA hard drives deliver solid performance and reliability. The 1 TB capacity provides you with all the space you need to hold an enormous amount of photos, videos, and files which makes them a perfect solution for family and business computing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- CUMMINS 5000 mAh Power Bank (CMN4719)
- BATTERY CLERK AJC Werker WKA12-3.3F2 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191673)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP251124741076)
- WD BULK 4TB SN850X NVMe Internal Gaming Solid State Drive (WDS400T2X0E)
- WD BULK 4TB Enterprise Class SATA HDD, WD4003FRYZSP (WD4003FRYZ)
- WD BULK 500GB SATA 6Gbs 3.5" Blue, WD5000AZLXSP (WD5000AZLX)
- WD BULK 2TB SATA6 7200RPM 64MB Black, WD2003FZEXSP (WD2003FZEX)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- Wd Bulk Internal Hard Drives