Shop All Lubricants
Wd-40
WD-40 9 ML PRECISION PEN 3 PK 6 CT CS
Mfr # 490736
Zoro # G411131369
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 0.3 oz
- Lubricant Container Pen
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wd-40
- MFR # 490736
- Zoro # G411131369
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.3 oz |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | Not Rated |
Lubricant Container | Pen |
Lubricant Base | Petroleum Distillates |
USDA Certified Biobased Product | No |
Primary Additive | Mineral Oil |
GHS Flammability Rating | Flammable Liquid (Category 3) |
Min. Operating Temp. | -60 Degrees F |
Odorless | Yes |
50 State VOC Compliant | Yes |
Standards | ASTM B-117, ASTM D3233, ASTM D4172, CARB, LADCO, the US EPA Compliant, OSHA Hazard Category Section 311/312 Certified, TSCA Listed |
Flammability | Flammable |
Item | General Purpose Lubricant |
Max. Operating Temp. | 300 Degrees F |
Lubricant Color | Amber |
VOC Content | 24.5 % |
Flash Point | 138 Degrees F |
Operating Temp. Range | -60 Degrees to 300 Degrees F |
Net Fill | 0.3 oz |
Lubricant Film | Wet |
Description
General Purpose Lubricant, Wet, WD-40, Net Fill 0.3 oz, Container Size 0.3 oz, Lubricant Container Pen, Petroleum Distillates, Mineral Oil Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 24.5 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 138 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- D&D 185" Outside Length, 1 1/4" Top Width, 1 Ribs (D180)
- INTERSTATE PNEUMATICS 5/16 Inch Brass Hose Barb Splicer, PK 6 (FBS55-D6)
- WD-40 Lubricant, 10 Oz., Aerosol Spray (300103)
- WD-40 Smart Straw Spray Lubricant, 11 oz Aerosol Can (490040)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber (49012)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 11 oz Aerosol Can, Amber (490040)
- WD-40 3-In-1 Penetrant Oil 4Oz (120015)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- Wd-40 Penetrants and Lubricants