Shop All Lubricants
Wd-40
WD-40 9 ML PRECISION PEN 1 PK 12 CT CS
Mfr # 490743
Zoro # G611131374
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 0.3 oz
- Lubricant Container Pen
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wd-40
- MFR # 490743
- Zoro # G611131374
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.3 oz |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | Not Rated |
Lubricant Container | Pen |
Lubricant Base | Petroleum Distillates |
USDA Certified Biobased Product | No |
Primary Additive | Mineral Oil |
Operating Temp. Range | -60 Degrees to 300 Degrees F |
VOC Content | 24.5 % |
GHS Flammability Rating | Flammable Liquid (Category 3) |
50 State VOC Compliant | Yes |
Max. Operating Temp. | 300 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Flash Point | 138 Degrees F |
Item | General Purpose Lubricant |
Flammability | Flammable |
Net Fill | 0.3 oz |
Lubricant Film | Wet |
Standards | ASTM B-117, ASTM D3233, ASTM D4172, CARB, LADCO, the US EPA Compliant, OSHA Hazard Category Section 311/312 Certified, TSCA Listed |
Lubricant Color | Amber |
Odorless | Yes |
Description
Lubricant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- T-H MARINE SUPPLIES T-H Marine Oetiker Stepless Clamp Kit w/Pliers (18500000)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 53in PL, T141 (530L100)
- PARKER Crimp Fitting, 90 deg., 1/4" I.D., F, Metric (1CF43-8-4)
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber (49012)
- WD-40 Chain Lube, Boron Nitride Additive, 10 oz. (300493)
- WD-40 WD40 20OZ Trigger Pro (490108)
- WD-40 490088 16 oz. Spray Lubricant, 12PK (940490088)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- LUCAS OIL Air Tool Lubricant, 16 Oz. (10216)
- Wd-40 Penetrants and Lubricants