Shop All Greases & Lubricants
This Product is Discontinued
Wd-40
Water Resistant Grease, 14 Oz. (Discontinued)
Mfr # 300417
Zoro # G7598151
This Product is Discontinued
Key Features
- Lubricant Additives Petroleum Distillates
- Dropping Point 625 Degrees F
- Base Oil Mineral
- Min. Operating Temp. -40 Degrees F
- Four-Ball Wear Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 300417
- Zoro # G7598151
- UPC # 079567300410
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | Water Resistant Grease |
Lubricant Additives | Petroleum Distillates |
Dropping Point | 625 Degrees F |
Base Oil | Mineral |
Min. Operating Temp. | -40 Degrees F |
Four-Ball Wear | Not Specified |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.9 |
Series | Specialist(R) |
Grease Color | Blue |
NLGI Grade | 2 |
Application | Bearings Lubrication, Farm and Construction Equipment Lubrication, Heavy-Duty Trucks |
Grease Container | Cartridge |
Grease Thickener | Lithium Complex |
Max. Operating Temp. | 325 Degrees F |
Flash Point | No |
NSF Rating | Not Rated |
Description
Water Resistant Grease,14 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.