Shop All Lubricants
Wd-40
Trigger Pro®, Lubricant, Spray Bottle, 20 Oz.
Mfr # 490108
Zoro # G3322098
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 20 oz
- Lubricant Container Spray Bottle
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 490108
- Zoro # G3322098
- UPC # 079567490104
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 20 oz |
Size | 20 oz. |
Description
General Purpose Lubricant, Wet, WD-40, Net Fill 20 oz, Container Size 20 oz, Lubricant Container Spray Bottle, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ612 (XPZ612)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25411-6CP)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/3 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,730 Nameplate RPM (VM3534)
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber (49013)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- WD-40 Dirt/Dust Resistant Lubricant, Aerosol, 10 Oz. (300059)
- WALTER SURFACE TECHNOLOGIES Ready To Use Coolant/Lubricant, 1Gal (53C055)
- Wd-40 Lubricants