Shop All Bathroom Cleaners
Wd-40
Toilet Bowl Cleaner, 5-Month, 3.5oz, Blue
Mfr # WDF201020
Zoro # G202501814
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.50 oz (0.22 lb)
- Cleaner Form Powder
- Chemicals For Use On Toilet Bowl
- Color Blue
- Application Stain Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # WDF201020
- Zoro # G202501814
- UPC # 41737201025
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 3.50 oz (0.22 lb) |
Details
Item | 2000 Flushes Automatic Toilet Bowl Cleaner |
Cleaner Form | Powder |
Chemicals For Use On | Toilet Bowl |
Color | Blue |
Application | Stain Remover |
Features | Deodorize; Long Lasting |
Type | Toilet Bowl Cleaner |
Description
Automatic toilet bowl cleaner features an advanced formula to keep toilet bowls clean and deodorized. Blue detergents continuously clean and freshen for a sparkling clean look. Long-lasting formula keeps your toilet bowl fresh for up to five months. Toilet bowl cleaner is perfect for keeping bowls stain-free, sanitary and deodorized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR Ocedar 149334 Microfiber Deck Mop Refill (1453307)
- DIVERSEY Glass and All Purpose Cleaner, 2.5L Bottle, 2 PK (101199690)
- CRAFTSMAN 2pk Wet Application Filter for 5 to 20 Gallon Wet/Dry Vacs and Shop Vacuums, 2PK (CMXZVBE38778)
- IMPERIAL MFG Brush Chimney Clean 8X12In Ret (BR0186)
- WD-40 Toilet Bowl Cleaner, 5-Month, 3.5oz Blue, PK 12 (WDF201020CT)
- TILEX Bathroom Cleaner, Unscented, PK9 (35600)
- BEST SANITIZERS Bathroom Cleaner, Bottle, 1 gal., Fresh, PK4 (BSI1031)
- ZEP Toilet/Urinal Cleaner, 1 qt., Bottle, PK12 (119709)
- DIVERSEY Crew, Shower Tub/Tile, Cleaner, 32oz, PK4 (CBD540281)
- SPARTAN CHEMICAL CO. NABC Plus IV 1 Quart Floral Scent Restroom Cleaner (331003)
- RECKITT BENCKISER Reckitt Benckiser 24 oz Lysol Bleach Toilet Bowl Cleaner - Pack of 2 (RAC96085)
- Wd-40 Bathroom Cleaners