Shop All Bathroom Cleaners
Wd-40
Toilet Bowl Cleaner, 5-Month, 3.5oz Blue, PK 12
Mfr # WDF201020CT
Zoro # G802501870
product price: $53.79
/pk 12, $4.48/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.50 oz (0.22 lb)
- Cleaner Form Powder
- Chemicals For Use On Toilet Bowl
- Color Blue
- Application Stain Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # WDF201020CT
- Zoro # G802501870
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 3.50 oz (0.22 lb) |
Details
Item | 2000 Flushes Automatic Toilet Bowl Cleaner |
Cleaner Form | Powder |
Chemicals For Use On | Toilet Bowl |
Color | Blue |
Application | Stain Remover |
Features | Deodorize; Long Lasting |
Type | Toilet Bowl Cleaner |
Description
Automatic toilet bowl cleaner features an advanced formula to keep toilet bowls clean and deodorized. Blue detergents continuously clean and freshen for a sparkling clean look. Long-lasting formula keeps your toilet bowl fresh for up to five months. Toilet bowl cleaner is perfect for keeping bowls stain-free, sanitary and deodorized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kayra Tissue Holder (73350)
- UNGER UNGER Black Thread Adapter (AFAET)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- WD-40 Toilet Bowl Cleaner, 5-Month, 3.5oz, Blue (WDF201020)
- AQUA CHEMPACS Showers and Stuff, Tom Shirley, 1 qt., PK12 (2-347)
- RECKITT BENCKISER Reckitt Benckiser 24 oz Lysol Bleach Toilet Bowl Cleaner - Pack of 2 (RAC96085)
- RECKITT BENCKISER Reckitt Benckiser RAC85668 Bathroom Cleaner; 22oz.; Blue-White (19200-85668)
- ZEELINE 1 qt Purple Magic Industrial Cleaner (796-PMQ)
- CLOROX Ultra Clean Toilet Tablets Bleach, White (CLO30024)
- CLOROX Toilet Bowl Cleaner, 3.5 oz., PK6 (30024)
- Wd-40 Bathroom Cleaners