Shop All Lubricants
This Product is Discontinued
Wd-40
Smart Straw Spray Lubricant, 8 oz Aerosol Can, PK12 (Discontinued)
Mfr # WDC 490026
Zoro # G6076845
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Application Gears; Hinges; Moving Parts; Sliding Doors; Tools
- Size 8 oz
- Net Weight 9.6 lbs
- Chemical Base Aliphatic Hydrocarbon; Carbon Dioxide; Petroleum Base Oil; Surfactant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # WDC 490026
- Zoro # G6076845
- UPC # 10079567490026
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz |
Details
Container Type | Aerosol Can |
Application | Gears; Hinges; Moving Parts; Sliding Doors; Tools |
Net Weight | 9.6 lbs |
Chemical Base | Aliphatic Hydrocarbon; Carbon Dioxide; Petroleum Base Oil; Surfactant |
Description
WD-40® Smart Straw Spray Lubricant, 8 oz Aerosol Can, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.