Shop All Lubricants
This Product is Discontinued
Wd-40
Smart Straw Spray Lubricant, 11 oz. Aerosol Can, PK12 (Discontinued)
Mfr # WDC 490040
Zoro # G6076839
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lubricant Application Glass; Metal; Plastic; Rubber; Wood
- Application Gears;Hinges;Moving Parts;Sliding Doors;Tools
- Net Weight 12.3 lbs
- Size 11 oz
- Container Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # WDC 490040
- Zoro # G6076839
- UPC # 10079567490040
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 11 oz |
Details
Lubricant Application | Glass; Metal; Plastic; Rubber; Wood |
Application | Gears;Hinges;Moving Parts;Sliding Doors;Tools |
Net Weight | 12.3 lbs |
Container Type | Aerosol |
Chemical Base | Aliphatic Hydrocarbon;Petroleum Base Oil |
Description
WD-40® Smart Straw Spray Lubricant, 11 oz. Aerosol Can, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.