Shop All Lubricants
Wd-40
Smart Straw Spray Lubricant, 11 oz Aerosol Can
Mfr # 490040
Zoro # G504417523
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Glass; Hinges; Moving Parts; Metal Surfaces; Sliding Doors
- Chemical Base Aliphatic Hydrocarbon;Carbon Dioxide;Petroleum Base Oil;Surfactan
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wd-40
- MFR # 490040
- Zoro # G504417523
- UPC # 79567490043
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Glass; Hinges; Moving Parts; Metal Surfaces; Sliding Doors |
Chemical Base | Aliphatic Hydrocarbon;Carbon Dioxide;Petroleum Base Oil;Surfactan |
Standards | OSHA |
Description
Stop squeaks, remove adhesives, loosen rust and do so much more with this multipurpose lubricant. Permanently attached Smart Straw® enables you to protect, clean and lubricate thousands of items without losing the straw. Multi-action nozzle delivers either a precision stream or regular spray.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSLV3-1/4-8 (QSLV3-1/4-8)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL29)
- SMC Vacuum Water Separator, 1/2 In (AMJ4000-N04B)
- WD-40 Multi-Use Lubricant, -60 to 300 Degrees F, Container Size 21 oz, Aerosol Can, Amber (490088)
- WD-40 3-In-1 Penetrant Oil 4Oz (120015)
- WD-40 WD40 20OZ Trigger Pro (490108)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- WD-40 Heavy-Duty Lubricant, 1 Gallon Can, PK4 (490118)
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease 11 oz (11025)
- Wd-40 Lubricants