Shop All Lubricants
Wd-40
Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 11 oz Aerosol Can, Amber
Mfr # 490040
Zoro # G5417623
Best Seller
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 490040
- Zoro # G5417623
- UPC # 079567490043
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Size | 11 oz. |
Description
General Purpose Lubricant, Wet, WD-40, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 1" (235117)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- DDS Shaft Seal, 75 x 90 x 10 mm., Nitrile Rubber (759010TC)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 12 oz Aerosol Can, Amber (490057)
- WD-40 490088 16 oz. Spray Lubricant, 12PK (940490088)
- WD-40 WD40 300004 Specialist Penetrant Spray Smart Straw - 11 oz. (300004)
- WD-40 Protective White Lithium Grease10 oz. Aerosol Can (300615)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- D-A LUBRICANT CO D-A MagnaPlex 3 Lithium Grease #1 - 35 Lb Metal Pail (12369)
- Wd-40 Penetrants and Lubricants