Shop All Lubricants
Wd-40
Lubricant, 10 Oz., Aerosol Spray
Mfr # 300103
Zoro # G3109237
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 15 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 300103
- Zoro # G3109237
- UPC # 079567300106
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 oz |
Size | 10 oz. |
Description
General Purpose Lubricant, Wet, WD-40 Specialist, Net Fill 10 oz, Container Size 15 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -100 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 93.2 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 156 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 270L050 (270L050G)
- BESTORQ 450J8 Micro V Belt, 45 in Pitch Length, 0.736 in Top Width, 8 Ribs (450J8)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- VELVAC Slotted Clamp 1-9/16 - 2-1/2 (022332)
- WD-40 Big Blast®, Lubricant, Aerosol Can, 18 Oz. (490095)
- WD-40 Water Resistant Silicone Lubricant11 oz. Aerosol Can (300012)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber (49012)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber (49013)
- WD-40 3-In-1 Silicone Oil 4Oz (120008)
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- Wd-40 Lubricants