Shop All Greases & Lubricants
Wd-40
High Temperature Grease, 14 Oz.
Mfr # 300394
Zoro # G7598249
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Specialist(R)
- Four-Ball Wear Not Specified
- Lubricant Additives Petroleum Distillates
- Grease Color Green
- Specific Gravity 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 300394
- Zoro # G7598249
- UPC # 079567300397
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | High Temperature Grease |
Series | Specialist(R) |
Four-Ball Wear | Not Specified |
Lubricant Additives | Petroleum Distillates |
Grease Color | Green |
Specific Gravity | 0.9 |
Grease Container | Cartridge |
Flash Point | No |
NLGI Grade | 2 |
Application | Bearings Lubrication, Farm and Construction Equipment Lubrication, Heavy-Duty Trucks |
Grease Thickener | Lithium Complex |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 325 Degrees F |
Base Oil | Mineral |
Dropping Point | 600 Degrees F |
Lubricant NSF Rating | Not Rated |
NSF Rating | Not Rated |
Description
High Temperature Grease, NLGI Grade 2, Base Oil Mineral, Container Size 14 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Green, Grease Container Cartridge, Lubricant Additives Petroleum Distillates, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 325 Degrees F, Flash Point No, Dropping Point 600 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 6"X30', 60,000 Lb Cap (KTI73814)
- GATES 5/16 X 3' Oil Cooler Hose, 27056 (27056)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005R)
- MOTORMITE Electrical Switches-Toggle-Lever Glow-Bl, 85912 (85912)
- WD-40 Lithium Grease, Petroleum, 10 Oz., Aerosol (300615)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P150-8)
- CRC 12 oz. Brake Caliper Grease Tub Black (05353)
- MOTORCRAFT Universal Anti-Seize Lubricant (XG3A)
- VALVOLINE 5 gal Gear Oil Pail (VV829)
- MILWAUKEE TOOL ProPEX Expander Cone Grease (49-08-2400)
- BLASTER 8 oz. White Multi-Purpose Lubricant Aerosol can (PB-50)
- Wd-40 Greases & Lubricants