Shop All Lubricants
This Product is Discontinued
Wd-40
Heavy-Duty Lubricant, 16 oz Aerosol, PK12 (Discontinued)
Mfr # WDC 490088
Zoro # G6073652
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lubricant Application Glass; Metal; Plastic; Rubber; Wood
- Net Weight 16.4 lbs
- Size 16 oz
- Type Aerosol
- Application Gears;Hinges;Moving Parts;Sliding Doors;Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wd-40
- MFR # WDC 490088
- Zoro # G6073652
- UPC # 10079567490088
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 16 oz |
Details
Lubricant Application | Glass; Metal; Plastic; Rubber; Wood |
Net Weight | 16.4 lbs |
Type | Aerosol |
Application | Gears;Hinges;Moving Parts;Sliding Doors;Tools |
Container Type | Aerosol |
Chemical Base | Aliphatic Hydrocarbon; Petroleum Base Oil |
Description
WD-40® Heavy-Duty Lubricant, 16 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.