Shop All Lubricants
Wd-40
General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber
Mfr # 49013
Zoro # G5417632
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,540.99
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Lubricant Container Drum
- Lubricant Base Petroleum Distillates
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wd-40
- MFR # 49013
- Zoro # G5417632
- UPC # 079567490135
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Description
General Purpose Lubricant, Wet, WD-40, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 69" Outside Length, 2/3" Top Width, 1 Ribs (B66/5L690)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX7)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (LNFT300)
- CLIMAX METAL PRODUCTS C-037-A Set Screw Collar (C-037-A)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber (49012)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- WD-40 WD40 8OZ Lubricant DSP (490020)
- WD-40 Multi-Purpose Lubricant Spray 2.75 oz (490352)
- WD-40 WD40 Company 120084 3 In 1 Rv Silicone Slide Out Lube Spray 11 Oz (120084)
- JET-LUBE 14 oz Multipurpose Grease Cartridge Off-White (31650)
- Wd-40 Lubricants