Shop All Lubricants
Wd-40
EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz
Mfr # 490194
Zoro # G2103781
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 20 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wd-40
- MFR # 490194
- Zoro # G2103781
- UPC # 079567490197
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 20 oz |
Size | 14.4 oz. |
Description
General Purpose Lubricant, Wet, WD-40, EZ Reach, Flexible Straw, Net Fill 14.4 oz, Container Size 20 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400100)
- CARRIER V-belt (P463-A49)
- PRIMEFIT 9 Piece - Extreme Duty Air Quick Connect Kit (XIK3002B-9)
- FASCO MOTORS 1/10HP 115/208-230V 1550 Motor (D474)
- WD-40 Wd40 Spray Lube 3Oz (11010)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- WD-40 490088 16 oz. Spray Lubricant, 12PK (940490088)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber (49012)
- WD-40 WD40 8OZ Lubricant DSP (490020)
- WD-40 MULTI-PUR LUBRICNT 0.3OZ (49074)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- Wd-40 Penetrants and Lubricants