Shop All Lubricants
Wd-40
EZ Reach Flexible Straw Lubricant, Blue, 6PK
Mfr # WDF49019CT
Zoro # G107455410
product price: $99.15
/pk 6, $16.53/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Multipurpose; Multi Surface
- Color Blue
- Type Dry Lubricant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # WDF49019CT
- Zoro # G107455410
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14.40 fl oz |
Details
Lubricant Application | Multipurpose; Multi Surface |
Item - Machine Oils | EZ Reach Flexible Straw Lubricant |
Color | Blue |
Type | Dry Lubricant |
Description
WD40 features an 8 flexible straw that bends and keeps its shape to easily apply it into hardtoreach spaces Multipurpose formula provides thousands of uses throughout your home or office Moisturedisplacing design quickly dries out electrical systems to eliminate moistureinduced short circuits Corrosionresistant ingredients shield and protect metal surfaces against moisture and other corrosive elements Plus, its advanced design loosens rusttometal bonds and frees stuck, frozen or rusted metal parts
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 32770, 10*T-BOLT CLAMP 94 (32770)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA6)
- COXREELS Motor Rewind SS Storage Reel, 200ft, No.4 (1175-6-200-A-SS)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- WD-40 3-In-1 Penetrant Oil 4Oz (120015)
- WD-40 WD40 20OZ Trigger Pro (490108)
- WD-40 Lubricant, 10 Oz., Aerosol Spray (300103)
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- WD-40 Dirt/Dust Resistant Lubricant, Aerosol, 10 Oz. (300059)
- LUBRIPLATE No. 110, 4/6 Lb Tubs, Shoe Brake Grease (L0037-005)
- Wd-40 Penetrants and Lubricants