Shop All Contact Cleaners
Wd-40
Electrical Contact Cleaner Spray11 oz. Aerosol Can
Mfr # 300554
Zoro # G908825740
product price: $12.79
/ea
Sold in multiples of 6 for $76.74
$76.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 300554
- Zoro # G908825740
- UPC # 79567300083
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 11 oz |
Description
WD-40 Specialist Electrical Contact Cleaner Spray11 oz. Aerosol CanWD-40 Specialist Electrical Contact Cleaner Spray cleans sensitive electronics and electrical equipment.Features:
- Cleans oil, dirt, flux residue, and condensation from printed circuit boards, controls, switches, precision instruments, and electric panelsQuick drying, with no residueSafe to use on all plastics rubber and metalLow VOC, no CFC's or HCCFC'sDielectric Strength greater than 25,000 voltsHigh Kb cleaning score50-State VOC compliant Use WD-40 Specialist Electrical Contact Cleaner Spray when you need to clean sensitive electronics and electrical equipment, including larger electric motors, armatures, relays, electric panels, and generatorsIt is safe to use on all plastics, rubber and metal - cleaning oil, dirt, flux residue and condensation without leaving residue behind. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGING Stearns GS Extra-Strength Cleaner Concentrate - 1 oz Packs, 144 Packs/Case - 2308534 (2308534)
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-5O-QC-DB)
- BARE GROUND SYSTEMS Bare Ground Mag Plus Liquid Deicer - 5 Gallon - BG-5P (BG-5P**)
- WD-40 11OZ WD40 Cont Cleaner (300554)
- WD-40 11OZ BLACK SILVER CONTACT CLEANER (300554)
- WD-40 Contact Cleaner, WD-40 SPECIALIST, Aerosol Can, 11 oz (300554)
- CRC QD(R) 16 oz. Trigger Spray, Contact Cleaner (02133)
- CRC QD Contact Cleaner, 11 oz Aerosol Can, Quick Dry, Unscented (03130)
- CRC Aerosol, 12 Oz, Net 8 Oz (14085)
- INNOVATIVE PRODUCTS OF AMERICA Contact Cleaner, 5.75 oz., Aerosol Can (8035A)
- Wd-40 Contact Cleaners