Shop All Lubricants
Wd-40
Dirt & Rust Resistant Dry Lube PTFE Spray
Mfr # 300059
Zoro # G909145977
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wd-40
- MFR # 300059
- Zoro # G909145977
- UPC # 10079567300059
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 10 oz |
Description
WD-40 Specialist Dirt & Rust Resistant Dry Lube PTFE SprayWD-40 Specialist offers superior lubrication and long lasting corrosion protection.Features:
- Reduces friction and wearWon't attract dirt and dustIdeal for blades and bits, table saws, lathes, slides, conveyor belts, rollers, hinges, and moreTemperature range -50 to 500°FSafe on wood, glass, fabric, metal, leather and most plasticsIncludes Smart Straw for precise application50-State VOC compliant. Use WD-40 Specialist Dirt & Dust Resistant Dry Lube PTFE Spray when you need a lubricant that will keep things clean; its non-sticky formula won't attract dust or leave oily residueThis lubricant provides superior performance across a wide temperature range, offers excellent corrosion protection and is safe to use on wood, glass, fabric, metal, leather, rubber and most plastics. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 12V DC Voltage (1LPV5)
- SCHNEIDER ELECTRIC Screw Connector (VW3A3609)
- BESTORQ Bestorq Timing Belt Model 2590-14M-50 - 101.97 in Outside Length - 1.97 in Top Width (2590-14M-50)
- REELCRAFT Hose Reel, 3/8" x 50 ft. (CU6050LN)
- WD-40 WD40 20OZ Trigger Pro (490108)
- WD-40 Big Blast®, Lubricant, Aerosol Can, 18 Oz. (490095)
- WD-40 Chain Lube, Boron Nitride Additive, 10 oz. (300493)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- WD-40 General Purpose Lubricant, Aerosol Can (300486)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber (49013)
- LPS 14.1 oz Multipurpose Bearing Grease Cartridge Blue (70614)
- Wd-40 Lubricants