Shop All Degreasers
Wd-40
Degreaser, 18 Oz Aerosol Can, Foam
Mfr # 300070
Zoro # G5081194
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 18 Oz
- Cleaner Form Foam
- Degreaser Application Removes Grease, Oil, Dirt and Grime
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 300070
- Zoro # G5081194
- UPC # 079567300076
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 18 Oz |
Degreaser Container Size | 18 oz. |
Cleaner Container Size | 18 oz |
Container Size | 18 oz |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 18 oz, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 6 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Application Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating C1, Product Series Specialist(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- SCOTCH-BRITE PROFESSIONAL Easy Erasing Pad 4004, 2 4/5 x 4 1/2 x 1 1/5, Blue/White, PK12 (4004CC)
- PERFECT CLEAN 18 in x 5 in Flat Mop Pad, Gray, PK5 (FMS518AM-GY)
- WD-40 Degreaser, 15 Oz Aerosol Can, Liquid (300280)
- WD-40 Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid (300356)
- LPS Solvent Degreaser, 55 Gal Drum, Liquid, Clear Water-White (04955)
- RENEWABLE LUBRICANTS Cleaner/Degreaser, 1 Gal Jug, Liquid (86643)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- DAWN PROFESSIONAL Cleaners & Detergents, 1 gal Bottle, Liquid (07307)
- ZEP Cleaner/Degreaser, 5 gal. Bucket, Liquid, Clear, Colorless (J33734)
- Wd-40 Degreasers