Shop All Lubricants
Wd-40
Big Blast®, Lubricant, Aerosol Can, 18 Oz.
Mfr # 490095
Zoro # G5417666
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 23 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 490095
- Zoro # G5417666
- UPC # 079567490098
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 23 oz |
Size | 18 oz. |
Description
General Purpose Lubricant, Wet, WD-40, Net Fill 18 oz, Container Size 23 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-40-P-A (DSNU-25-40-P-A)
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A1633)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K478)
- LINCOLN LUBRICATION 18 in. Extension for Manually or Air-Operated Grease Guns (5818)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- WD-40 WD40 300004 Specialist Penetrant Spray Smart Straw - 11 oz. (300004)
- WD-40 Heavy-Duty Lubricant, 1 Gallon Can, PK4 (490118)
- WD-40 Multi-Use Lubricant, -60 to 300 Degrees F, Container Size 21 oz, Aerosol Can, Amber (490088)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber (49013)
- WD-40 MULTI-PUR LUBRICNT 0.3OZ (49074)
- LUCAS OIL 10533 8 oz White Lithium Grease (LU11500)
- Wd-40 Penetrants and Lubricants