Shop All Lubricants
Wd-40
490002 3 oz. Handy Can Spray Lubricant
Mfr # 999490002
Zoro # G911968472
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 999490002
- Zoro # G911968472
- Country of Origin United States
- Category Lubricants
Description
Backed by the WD40 brand this 3 oz. aerosol can of spray lubricant is the perfect addition to your facilities maintenance arsenal! Designed to put an end to squeaky doors and difficult locks the versatile formula has a multitude of varied uses. In fact this WD40 spray can even remove bubble gum or crayon marks! Compact Size : Great for catering companies food trucks and other operations with limited storage space this Handy Can features a convenient compact size. Its 3 oz. size makes it perfect for onthego use or in an easily accessible place for immediate retrieval. Over 2000 Possible Uses : WD40 has over 2000 listed uses including quieting squeaky doors and drawers lubricating moving parts loosening stuck bolts removing grease paint gum and even getting crayon marks off of walls! Includes Straw : This compact can includes a straw to target spray on specific small areas for maximum results. To direct the compound into a small opening or reach around other components the straw extends your reach and allows more finesse. EasytoFollow Directions : To use this WD40 multipurpose spray simply shake the can well affix the straw if desired and saturate the affected area. Let it set for several minutes before wiping it off. If you are looking for rust protection the manufacturer recommends not wiping it off.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (6A118)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- DYKEM Opaque Staining Color, 8 oz, Yellow (81405)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A03AH, Pressure Line, 3 micron (ZX-HP3203A03AH)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 12 oz Aerosol Can, Amber (490057)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- WD-40 Dirt/Dust Resistant Lubricant, Aerosol, 10 Oz. (300059)
- WD-40 3-In-1 Penetrant Oil 4Oz (120015)
- WD-40 Chain Lube, Boron Nitride Additive, 10 oz. (300493)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- SUPER LUBE Multipurpose Grease, PTFE, 450mL, NLGI 0 (41580/0)
- Wd-40 Lubricants