Shop All Lubricants
Wd-40
300615 Specialist 10 oz. Protective White Lithium Grease, 6PK
Mfr # 940300615
Zoro # G211968455
product price: $67.19
/pk 6, $11.20/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 940300615
- Zoro # G211968455
- Country of Origin United States
- Category Lubricants
Description
Lubricate and protect surfaces in all weather conditions with WD-40 Specialist white lithium grease! This durable lubricant comes in a convenient 10 oz. aerosol bottle and as it's dispensed it forms an even spray for consistent application. It also features a built-in straw. To use simply flip the straw up to direct a precise stream onto small areas or flip the straw down for a wider regular spray.WD-40 Specialist protective white lithium grease won't freeze melt or run off of surfaces so it's great for use in any temperature from 0 to 300 degrees Fahrenheit. It sprays on as a liquid and dries into a thick protective coating that clings to horizontal and vertical surfaces to provide lasting lubrication. It's great for use on hinges latches door tracks pulleys cables and any other metal-to-metal contact point. This product is VOC compliant in all 50 states.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS400K000030)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.75-in. OD (AK39 X 7/8)
- A E S INDUSTRIES HOSE BARB SWIVEL FEMALE 5/16" ID X 1/4"N (AD7311)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber (49012)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 12 oz Aerosol Can, Amber (490057)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- WD-40 Trigger Pro®, Lubricant, Spray Bottle, 20 Oz. (490108)
- WD-40 3-In-1 Silicone Oil 4Oz (120008)
- WD-40 WD40 12OZ Lubricant DSP (490051)
- KILLARK Conduit, Thread Lubricant, Mfr. No. Lubt2 (LUBT2)
- Wd-40 Lubricants