Shop All Lubricants
Wd-40
300493 Specialist 10 oz. Non-Fling Roller Chain Spray Lubricant with Smart Straw
Mfr # 999300493
Zoro # G911790684
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 999300493
- Zoro # G911790684
- Country of Origin United States
- Category Lubricants
Description
Protect your roller chains from the damaging effects of rust and breakage with this WD-40 300493 Specialist 10 oz. non-fling roller chain spray lubricant with smart straw. This product is formulated to provide superior lubricant performance without the mess. It is safe for use on chains sprockets O-ring chains metals and chain links. Plus this lubricant prevents rusting and premature breakage.This spray lubricant with a ceramic-reinforced formula goes on thin to deeply penetrate into the chain and then thickens to offer long-lasting lubrication and protection. This spray won't fling off the chain during use and offers no-fling on chains operating at a high RPM. Use it to lubricate roller chains pins bushings and inner chain links. It is VOC compliant in all 50 states.Overall Dimensions:Capacity: 10 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- BIG HORN 4 Inch Wire Hose Clamp - Replaces Jet JW1317, PK 5 (11740PK)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750109)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 31881, Pressure Line, 10 micron, Outside-In (MF0058380)
- WD-40 Wd40 Bike Clnr&Degrs10Oz (390241)
- WD-40 Multi-Use Lubricant, -60 to 300 Degrees F, Container Size 21 oz, Aerosol Can, Amber (490088)
- WD-40 Heavy-Duty Lubricant, 1 Gallon Can, PK4 (490118)
- WD-40 WD40 12OZ Lubricant DSP (490051)
- WD-40 WD40 300004 Specialist Penetrant Spray Smart Straw - 11 oz. (300004)
- WD-40 WD40 20OZ Trigger Pro (490108)
- CRC CRC 3-36® Multi-Purpose Lubricant & Corrosion Inhibitor, 5 Gallon, Pail, Petroleum (3009)
- Wd-40 Lubricants