Shop All Lubricants
Wd-40
300103 Specialist 10 oz. Protective No-Drip Gel Spray Lubricant, 6PK
Mfr # 940300103
Zoro # G611595190
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wd-40
- MFR # 940300103
- Zoro # G611595190
- Country of Origin United States
- Category Lubricants
Description
Protect your equipment from the damaging effects of moisture and corrosion with this WD-40 300103 Specialist 10 oz. protective no-drip gel spray lubricant. This long-lasting lubricant features the same WD-40 formula you know and trust but with an ultra-thick gel texture that stays put even on vertical surfaces. It lubricates up to 15 times longer than other lubricants and protects against rust and surface corrosion for up to 6 times longer than other lubricants.This lubricant is safe for use on several surfaces including metals rubber and plastic. Its water-resistant formula displaces moisture preventing rust for up to one year. Plus it's non-fling for moving parts such as bearings gears cables rollers and chains. This lubricant features a temperature resistance range of -100 degrees Fahrenheit to 500 degrees Fahrenheit. This WD-40 gel lube is the perfect way to keep your equipment operating smoothly. It is VOC compliant in all 50 states.Overall Dimensions:Capacity: 10 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Lubricant, PtFE, 1 Gal. (TF260201)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- GATES Hydraulic Adapter-Sae To Sae, G60312-0804 (G60312-0804)
- WD-40 Heavy-Duty Lubricant, 16 oz Aerosol Can (490088)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- WD-40 Lubricant, 10 Oz., Aerosol Spray (300103)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 11 oz Aerosol Can, Amber (490040)
- WD-40 General Purpose Lubricant, Aerosol Can (300486)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80352)
- Wd-40 Penetrants and Lubricants