Shop All Lubricants
Wd-40
300059 Specialist 10 oz. Dirt & Dust Resistant Dry Lube PTFE Spray
Mfr # 999300059
Zoro # G511968537
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wd-40
- MFR # 999300059
- Zoro # G511968537
- Country of Origin United States
- Category Lubricants
Description
When a dry surface with no oily residue is important use WD-40 Specialist 10 oz. dirt & dust resistant dry lube PTFE spray! It comes in a convenient 10 oz. bottle with built-in Smart Straw - simply flip the straw up to direct a precision stream onto small areas or flip the straw down for a wider regular spray. Able to be used in various climates and temperatures this dry lube is safe for use on wood glass fabric metal leather rubber and most plastics.The reliable formula dries quickly to resist dirt dust and oil while still providing excellent lubricating properties. Ideal for reducing friction and wear on blades door tracks conveyor belts power tools and other equipment it's also great for releasing molded parts! WD-40 Specialist dry lube is VOC compliant in all 50 states.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT8)
- SKF Standard Accessories, #AN21 (AN21)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- WD-40 Big Blast®, Lubricant, Aerosol Can, 18 Oz. (490095)
- WD-40 Heavy-Duty Lubricant, 1 Gallon Can, PK4 (490118)
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- WD-40 Smart Straw Spray Lubricant, 11 oz Aerosol Can (490040)
- ZEP Lubricant, Dry Film, 11 oz., PK12 (27601)
- Wd-40 Lubricants