Shop All Rags & Towels
Wcr
Towel Sampler Kit Option 2
Mfr # 009-15-03
Zoro # G607466954
$27.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wcr
- MFR # 009-15-03
- Zoro # G607466954
- Country of Origin United States
- Category Rags & Towels
Dimensions
Width | 1 in |
Length | 1 in |
Height | 1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL VANISH Cleaner/Degreaser, 5 Gal Pail, Liquid (8505-005)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- White (6430-01)
- WCR Recycled Surgical Towel Mini 12 Pack, 12PK (241-15-37)
- WCR Recycled Surgical Towels Blue 48 Pack, 48PK (241-15-22)
- WCR Recycled Surgical Towels Blue 12 Pack, 12PK (241-15-21)
- PROCLEAN BASICS Bale Red Shop Towels, PK2500 (Z21818)
- SELLARS Toolbox Z400 White Rags, 200 SheetsBox, 6 BoxesCase 58202 (58202)
- GLOBAL INDUSTRIAL 10 Lb. Box Recycled Cut Rags, Mixed Colors (670224)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, Sizes Vary, White, 25 lbs (G211025PC)
- Wcr Rags & Towels