Shop All Rags & Towels
Wcr
Towel Sampler Kit Option 1
Mfr # 009-15-02
Zoro # G407466956
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wcr
- MFR # 009-15-02
- Zoro # G407466956
- Country of Origin United States
- Category Rags & Towels
Dimensions
Length | 18 in |
Height | 6 in |
Width | 6 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- NAMCO Fome-Brak Carpet Defoamer 1 gal, 4PK (NA379310)
- GLAD 20 gal Trash Bags, L, White, 30 PK (CLO78913)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3160400)
- WCR Recycled Surgical Towel Mini 12 Pack, 12PK (241-15-37)
- WCR Recycled Surgical Towels Blue 48 Pack, 48PK (241-15-22)
- WCR Recycled Surgical Towels Blue 12 Pack, 12PK (241-15-21)
- MONARCH Hand Towel Size Terry Wipers - COLORED 50 lb box (N-C54-50)
- SCOTCH -Brite Microfiber Cleaning Cloth 12.2 in. W X 11.4 in. L 2 pk (9032-2)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75190)
- HTI Microfiber Glass Cloth - 16" X 16" - Blue (HT-70GT)
- Wcr Rags & Towels