Shop All Rags & Towels
Wcr
Recycled Surgical Towels Blue 48 Pack, 48PK
Mfr # 241-15-22
Zoro # G607466985
product price: $69.99
/pk 48, $1.46/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Height 7.5 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wcr
- MFR # 241-15-22
- Zoro # G607466985
- Country of Origin United States
- Category Rags & Towels
Dimensions
Length | 18 in |
Height | 7.5 in |
Width | 12 in |
Details
Item | Towels |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 64 gal Trash Can, Graystone (ANA64)
- TOTER 55 gal Round Trash Can, Black (RND55-B0200)
- DRANO Gel Clog Remover, Size 80 oz., PK6 (694772)
- BOARDWALK 36 in Sweep Face Broom Heads, Brown (BWK20136)
- WCR Recycled Surgical Towels Blue 12 Pack, 12PK (241-15-21)
- WCR Recycled Surgical Towel Mini 12 Pack, 12PK (241-15-37)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- MONARCH Wall Washing Terry Wipers - White 50 lb box (N-W50CB-50)
- MONARCH Bar Mop Clean Up Terry Wipers - White 10 lb bag (N-W69-10BG)
- A & I PRODUCTS Shop Towel Bucket (sold in lots of 2) 24" x10" x8" (A-ST200)
- CHICOPEE Chicopee, DURAWIPE SHOP TOWELS, 13 X 15, FLAT, WHITE, 300PK (8483)
- Wcr Rags & Towels