Shop All Rags & Towels
Wcr
Recycled Surgical Towels Blue 12 Pack, 12PK
Mfr # 241-15-21
Zoro # G907466968
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 13 in
- Height 2.5 in
- Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wcr
- MFR # 241-15-21
- Zoro # G907466968
- Country of Origin United States
- Category Rags & Towels
Dimensions
Length | 13 in |
Height | 2.5 in |
Width | 8.5 in |
Details
Item | Towels |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Scent, 1.5 L Refill, PK2 (KCC 11280)
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 3 ft. (30663)
- LINCOLN ELECTRIC 3x19 STL Wire Brush (KH584)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- WCR Recycled Surgical Towel Mini 12 Pack, 12PK (241-15-37)
- WYPALL Microfiber Cleaning Cloth, Yellow, 6PK (83610)
- TRIMACO Knit Polo Teeshirt Wipers W (10844)
- ALLSTAR Blue Shop Towels, 60PK (ALL12006)
- PARTNERS BRAND Box of Terry Cloth Rags, 14" x 17", White, 170/Case, 25 Lbs/Case (BR113)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 3 lb. Varies Sizes, White (Z99300)
- ZORO SELECT Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 12/Box, 12PK (51702)
- Wcr Rags & Towels