Shop All Rags & Towels
Wcr
Recycled Surgical Towels 10 lbs Blue
Mfr # 241-15-02
Zoro # G507466955
$57.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.5 in
- Height 12.5 in
- Length 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wcr
- MFR # 241-15-02
- Zoro # G507466955
- Country of Origin United States
- Category Rags & Towels
Dimensions
Width | 12.5 in |
Height | 12.5 in |
Length | 12.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 128 Sheets, White, 20 PK (41482)
- CLEAN SWEEP PRODUCTS Sweeping Compound, Green, 50 lb. Box (G2100-GR)
- VIKING Monster Jr. Drying Towels, 2 pcs. (953800)
- TOUGH GUY 3 in W Scrub Brush, Stiff, 4 7/10 in L Handle, 6 in L Brush, White, Plastic, 6 in L Overall (1VAD9)
- WCR Recycled Surgical Towel Mini 12 Pack, 12PK (241-15-37)
- WCR Recycled Surgical Towels Blue 12 Pack, 12PK (241-15-21)
- WCR Recycled Surgical Towels Blue 48 Pack, 48PK (241-15-22)
- MONARCH Optimal White T-Shirt Wipers - New - 50lb Box (N-WPK-50)
- MONARCH BRANDS Global Industrial„¢ Premium Recycled White Cotton Terry Cut Rags, 25 Lb. Box (R020-W54-PU*25)
- MONARCH T-Shirt Cleaning Rags - White - New - 5 lb Bag (N2-W43-5BG)
- CHICOPEE 13x21 Pro-Quat Foodservice Red Print Med Duty Towel, Microban, PK150 (0067)
- Wcr Rags & Towels