Shop All Automotive Speakers & Amplifiers
Wci
American Bass XR15D4 15 in. 3000 watt Dual 4 Ohm 3 in. Voice Coil
Mfr # XR15D4
Zoro # G304061049
original price:
$381.99
9% off
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # XR15D4
- Zoro # G304061049
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Dual 4 Ohm Voice Colis
- Stitched Rubber Surround
- 3000 watt Dual 4 Ohm
- Size: 15 in.
- Dimension: 12.5" H x 17.5" W x 17.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Impact Sockets, Deep Length, 3/4 In Drive (30356)
- GATES Tri-Power Belts, AX55 (AX55)
- TAYLOR MADE 6.5INX22IN ONYX BLACK SUPER GARD FENDER (952622)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- AUDIOPIPE Audiopipe ATR4063C ATR Series 600 watt Max Tweeter; Chrome (ATR4063C)
- PYLE Chopper Series 2-Channel 1400W Bridgeable Class AB Amp (PLA2200)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- SERVERUSA 4 in. Cobra Replacement Radio Speaker (SE1593562)
- Wci Automotive Audio & Video