Shop All Automotive Speakers & Amplifiers
Wci
American Bass XR15D2 15 in. 3000 watt Dual 2 Ohm 3 in. Voice Coil
Mfr # XR15D2
Zoro # G504061047
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # XR15D2
- Zoro # G504061047
- UPC # 818259231058
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Dual 2 Ohm Voice Colis
- Stitched Rubber Surround
- 3000 watt Dual 2 Ohm
- Size: 15 in.
- Dimension: 12.5" H x 17.5" W x 17.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 4363 Laser Platinum Spark Plug - PZFR5F-11, 1 Pack (4363)
- WVE Engine Camshaft Position Sensor Connector, Wve 1P2483 (1P2483)
- FLEETGUARD Pac, Fs, FS1251 (FS1251)
- FUNNEL KING Polyethylene, 12 oz., 5 1/4", 1/2", White (32610)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- Q POWER Qpower QBGMC14212 12 in. Qbomb empty Dual 2014 - Current GMC Crew Cab - 4 Door (QBGMC14212)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- SERVERUSA PAC - Territory Restricted - Bass Blockers - for 6x9 Speakers Blue, 2PK (SE59032)
- PYRAMID 8'' 250 Watt High Power Paper Cone 8 Ohm Subwoofer (WH88)
- NIPPON Nippon STX848 8 in. Studio Z 150W Max 8 Ohm SVC Replacement Woofer (STX848)
- Wci Automotive Speakers & Amplifiers