Shop All Corded Speakers
Wci
American Bass XFL1222 12 in. 2000 watt Max Woofer - 2 Ohm DVC
Mfr # XFL1222
Zoro # G003949792
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # XFL1222
- Zoro # G003949792
- Country of Origin China
- Category Corded Speakers
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Dual 2 Ohm 3" Voice Coils
- Die Cast Aluminum Basket
- Carbon-Kevlar Enforced Nonpress Paper Cone
- 2000 watt Max Woofer - 2 Ohm DVC
- Size: 12 in.
- Dimension: 12" H x 15" W x 15" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Bruno PWC-2300 FWD (ML35-12GEL345)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- ILC Replacement for GP Gp189 (GP189 GP)
- ZORO SELECT Mouse Pad, Black, Standard (3CPX4)
- PYLE 1.5" Aluminum Horn Driver 8 Ohm 1-3/8" X 18 Tpi (PDS122)
- P AUDIO SYSTEM CO LTS P Audio System 12 in. 4000 Watt Woofer (SD124000CA)
- SPECO TECHNOLOGIES Vandal-Resistant Speaker (WBM6T)
- JBL Charge 5 Waterproof Bluetooth Speaker, Grey (JBLCHARGE5GRYAM)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- ABACUS Speaker Volume Control SILVER (AB133509)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1661RD (PDIC1661RD)
- Wci Corded Speakers