Shop All Corded Speakers
Wci
American Bass XD1522 15 in. 2000 watt Max 2 Ohm DVC Woofer
Mfr # XD1522
Zoro # G103949692
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # XD1522
- Zoro # G103949692
- UPC # 636823698201
- Country of Origin China
- Category Corded Speakers
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Carbon Fiber Non-Pressed Paper Cone
- 2000 watt Max 2 Ohm DVC Woofer
- Size: 15 in.
- Dimension: 11" H x 18" W x 18" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO SLIP BATHTUB Mount-It MI-1781 20-27 in. Dual Monitor Desk Stand; Black (MI-1781)
- SIMPLY45 Pass Through Green Tint - Cat6 UTP - 100pc Jar (SIM-S45-1600)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 4 analog outputs (I), Cube67 AO4 E 4xM12 (I) (56721)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for GS Storage PE12V5 - 2 Pack (ML5-12MP2160713124283)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- BOGEN Bogen S86T725PG8U 8 in. 25 70V Ceiling Speaker (S86T725PG8U)
- AUDIOPIPE Audiopipe APSB8BDF 8 in. Single Shallow Downfire Sealed Enclosure with Subwoofer (APSB8BDF)
- PYLE 5'' High Performance Mid-Bass Mid-Range Woofer Driver (PDMR5)
- BIC AMERICA Center Channel 125W 2-Way 3-Driver 5.25" Speaker (DV52CLRB)
- HARMAN PROFESSIONAL SOLUTIONS Jbl Aio Rechargeable Pa, Eononecompactna (EONOneCompactNA)
- PYLE 8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT (PDIC8LT)
- Wci Corded Speakers