Shop All Corded Speakers
Wci
American Bass XD1222AB 12 in. 1000 watt Max 2 Ohm DVC Woofer
Mfr # XD1222AB
Zoro # G803949787
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wci
- MFR # XD1222AB
- Zoro # G803949787
- Country of Origin China
- Category Corded Speakers
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Carbon Fiber Non-Pressed Paper Cone
- 1000 watt Max 2 Ohm DVC Woofer
- Size: 12 in.
- Dimension: 8.5" H x 12" W x 12" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Dell Inspiron 8600 (DELL INSPIRON 8600 DELL)
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- BLUE SEA SYSTEMS 4368 Water Resistant USB Accessory Panel - 12V Socket, 2x 2.1 (4368)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA12A 12 in. Bass Guitar Speaker (BETA12A)
- POWER ACOUSTIK Power Acoustik EF42 4 in. 2-Way Edge Series 250W Coaxial Speakers (EF42)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- SPECO TECHNOLOGIES Extension Speaker, 1.6 lb., Black, 82dB (AES4)
- PLUGIT Pebble Desktop Speakers;White (PL735814)
- PYLE 8'' 360 Watt High Power High Performance Midrange Driver (PDMR8)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- Wci Corded Speakers