Shop All Corded Speakers
Wci
American Bass XD1044 10 in. 900 watt Max 4 Ohm DVC Woofer
Mfr # XD1044
Zoro # G003949747
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # XD1044
- Zoro # G003949747
- Country of Origin China
- Category Corded Speakers
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Dual 4 Ohm Voice Coils
- Stamped Steel Basket
- Carbon Fiber Non-Pressed Paper Cone
- Multi-Layer Foam Surround
- Woven Tinsel Leads
- 900 watt Max 4 Ohm DVC Woofer
- Size: 10 in.
- Dimension: 8" H x 11.5" W x 11.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4047A)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- KONUS Telescope D.70/F.800 Refractor with new adjustable smartphone adapter (1755)
- BEST Mortise Cylinder, 181 Cam, Brass (1E74-C181RP3626)
- SERVERUSA 21 Inch Neo Woofer 1500W Rms 3000 Peak 4 - (SE3764359)
- FAITAL PRO 12 in. 500W Midbass 4 Ohm Subwoofer (12FH500-4)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1651RD (PDIC1651RD)
- SPECO TECHNOLOGIES Round In-Ceiling Speaker, 4", White (G46TG)
- Wci Corded Speakers