Shop All Automotive Speakers & Amplifiers
Wci
American Bass VFLCOMP2K VFL Audio Competition Amplifier 2000 Watts RMS D Class
Mfr # VFLCOMP2K
Zoro # G704028796
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # VFLCOMP2K
- Zoro # G704028796
- UPC # 636823700201
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Remote bass knob
- ohm stable class D
- Low level input and output
- Frequency Response: 20Hz-350Hz
- Input level: 0.2V - 6V
- Variable subsonic filter: 10Hz-50Hz at 24dB/oct
- Variable low pass fliter: 35Hz-250Hz aat 24dB/oct
- Vaiable bass boost: 0 - 9dB at 45Hz
- Linkable
- Dimension - 21.75 x 3.5 x 11.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Truck Cage Bolt Socket 15/16" (49020)
- PROGRESS MANUFACTURING 2.5 in. Equalizer Hitch Shank3I (90024125)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- MOROSO DOWEL PIN, BELLHOUSING, STD (37932)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- BRANDX 6X9" Point Souce Coax Speaker 4 Ohm (L69CX)
- PYLE Waterproof Marine Speakers + 2 Ch. Ampli (PLUTV42CH)
- EMINENCE SPEAKER 10 Inch Pro Mid Bass Speaker; 300W Max; 8 Ohms - ALPHA10A (ALPHA10A)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43WL (PLMRS43WL)
- Wci Automotive Speakers & Amplifiers