Shop All Automotive Speakers & Amplifiers
Wci
American Bass VFLCOMP1K Audio Competition Amplifier D Class
Mfr # VFLCOMP1K
Zoro # G104053879
original price:
$234.99
9% off
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # VFLCOMP1K
- Zoro # G104053879
- UPC # 636823699123
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- Remote bass knob
- 1 Ohm stable class D
- Low level input and output
- Frequency response is 20Hz-350Hz
- 1000 Watts x 1 RMS at 1 Ohm
- Dimension: 2.75" H x 10" W x 12.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Transport Chain, 4700 Lb, 25 Ft x 5/16 In. (10034-25BXGRA)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 4" Drop) (45372)
- CHAMPION SPARK PLUGS RE10PMC5:PLATINUM POWER (3132)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0165-DL-WH)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- ROCKFORD FOSGATE 8 in. 150W 4 Ohm Color Optix Marine Subwoofer, White (M1D48)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- JENSEN 8 in. Sub Woofer 200 Watt (JE82076)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- Wci Automotive Speakers & Amplifiers