Shop All Automotive Speakers & Amplifiers
Wci
American Bass VFL4655BK 50 ft. VFL 0 Gauge Power Wire OFC Roll; Black
Mfr # VFL4655BK
Zoro # G604069592
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # VFL4655BK
- Zoro # G604069592
- UPC # 636823698409
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Vfl 0 Gauge Power Wire Ofc 50 Ft. Roll Black.
Features- Black Power Cable
- Oxygen Free Copper
- 4655 Strands
- Color: Black
- Gauge: 0
- Roll Length: 50'
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Bottle Jack, Steel, 8 Ton Capacity (61081)
- TAYLOR Big B Inflatable Vinyl Fender (1026)
- WAI GLOBAL Starter, KUBOTA TRACTOR, 14kW12 Volt, CW, 9Tooth Pinion (18419N)
- BUYERS PRODUCTS Rubber Wheel Chock Set 4x4x8 Inch with 3 Foot Rope (WC24483)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652B (PLMR652B)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CW (PLMRMB2CW)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- PYRAMID 2000 Watt 2 Channel Bridgeable Mosfet Amplifier (PB918)
- JVC JVC CS-DF620 6.5 in. 2-Way Coax Speakers - Set of 2 (CS-DF620)
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- Wci Automotive Speakers & Amplifiers