Shop All Corded Speakers
Wci
American Bass SQ3.5 3.5 in. 80W 2 Way Speaker
Mfr # SQ3.5
Zoro # G803949695
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # SQ3.5
- Zoro # G803949695
- Country of Origin China
- Category Corded Speakers
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- Butyl rubber suspension surround
- High temperature aluminum voice coil
- Ferro-fluid cooled
- Rubber magnet boot
- Size: 3.5"
- Wattage: 80 watt
- Dimension: 3" H x 4.5" W x 10" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Polaris 330cc Magnum Trail Boss 2008 (YTX14-BS66)
- EMERALD Full Motion TV Wall Mount for 13'' - 47'' TVs (SM-720-8004)
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- SPECO TECHNOLOGIES Speaker, Indoor/Outdoor, 9-1/2 In. (SP4AWET)
- EMINENCE SPEAKER 12 Inch Guitar Speaker; 75W; 8 Ohms - THEWIZARD (THEWIZARD)
- DUAL Indoor/Outdoor Speakers 3-Way (4") (White) (LU47PW)
- LOWELL 8in Cone Speaker wxfmr (810-T470)
- PYLE Dual 5.25" In-Wall / In-Ceiling B.T Spea (PWRC55BT)
- OUTPUT 21 in. Professional Neodymium Subwoofer 4 ohms (OU1634094)
- FASTTRACK P Audio 4 In. Voice Coil Woofer (FA132596)
- Wci Corded Speakers