Wci

American Bass SL1244 12 in. 600W Shallow Dual Voice Coil Woofer - 4 Ohm


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The perfect subwoofer for minimally Spaced vehicles, the salient Series can produce gut wrenching bottom end in a non-obtrusive, Compact design. With these subwoofers, vehicle owners can bring out the same intense sound that lager vehicles can achieve using full size subwoofers.

Features
  • 2 "4-layer hi-temp voice coil chrome push terminals thick hi-current tinsel woven on spider
  • Carbon-fiber reinforced imp cone with foam Surround mounting depth 3.54 in.
Specifications
  • Size: 12 in.
  • Watt: 600W
  • Frequency Response: 4 Ohm
  • Weight: 14 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.