Wci

American Bass SL1044 10 in. 600W Shallow Voice Coil Dual Woofer - 4 Ohm


product price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

American Bass SL1044 10" Shallow Woofer 600 Watts Dual 4 Ohm Voice Coil AMERICAN BASS SL-1044 American Bass 10 Shallow Woofer 600 Watts Dual 4 Ohm Voice Coil.Magnet (triple stacked 100 oz. Rubber gasket and rubber magnet boot. 4000 Watts Max. Dual 1 ohm voice coils. 3" hi-temp 4-layer flat aluminum wire voice coil on aluminum bobbin. 4pcs double black poly-cotton spiders with mirror- layout.

Specifications
  • Size: 10 in.
  • Watt: 600W
  • Frequency Response: 4 Ohm
  • Weight: 13.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.