Shop All Radios
Wci
American Bass PH41004FRV2 480 watt 2 Ohm Stable Max Power 4 Channel Amplifier
Mfr # PH41004FRV2
Zoro # G204160866
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- PH Series 4-Channel Class AB Car Amplifier
- 4 or 2 channel operation
- Variable low-pass filter (50-750 Hz, 24 dB/octave)
- Subsonic filter (24 dB at 15 Hz)
- 8 gauge power and ground wiring is required for installation
- Amplifier Series: PH
- Amplifier Class: AB
- Number of Channels: 4
- Total Peak Power Output: 480W
- Maximum Input Gauge Size: 8AWG
- Minimum Impedance Unbridged: 2Ohm
- Preamp Outputs: 2 pairs
- Low-Pass Crossover Frequency: 50-750Hz
- Subsonic Filter: 50 - 750Hz
- Fuse Rating: 150A x 1
- Weight: 5.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable CD Player with AM/FM Radio -Gre (CD-485-GR)
- SPECO TECHNOLOGIES Microphone Cable, XLR, 20 ft. (MCA20)
- NIPPON Nippon TC45 100W ABS Power Horn Speaker (TC45)
- UNIRISE USA 25Ft Hdmi-Dvi-D Singlelink Cable M-M (HDMID-25F-MM)
- AUDIOBOX Multiband Solar Emergency Radio (RX-12BT)
- BANDA Banda BEAT3001 1 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable (BEAT3000.1)
- GPX Portable Radio Am/Fm (R633B)
- ROLLS ROLLS RM82 Channel Mic-Line Mixer (RM82)
- AUDIOBOX RXC-25BT 10-Watt Portable Cassette Player and Recorder Boombox with 3-Band Radio, Bluetooth Red (RXC-25BTRED)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER310)
- Wci Radios