Shop All Automotive Speakers & Amplifiers
Wci
American Bass PH40001MDV2 4000 watt 1 Ohm Stable Max Power Class D Amplifier
Mfr # PH40001MDV2
Zoro # G104053725
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # PH40001MDV2
- Zoro # G104053725
- UPC # 636823698553
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Micro Technology Amplifier
- 1 Ohm Stable Class D Mono Block Amplifier
- Amplifier Series: Phantom (American Bass)
- RMS Power: 2000W x 1channels (1 Ohm)
- Amplifier Class: D
- Number of Channels: 1 - Mono
- Total Peak Power Output: 4000W
- Total RMS Power Output: 2000W
- Maximum Input Gauge Size: 1/0AWG
- Built-in Crossover: Low-Pass (LP)
- Variable Subsonic: 10 Hz ~ 50 Hz
- Bass Boost: 0-12dB
- Weight: 8.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 2 Oz, PK25 (T200N)
- CURT ATV Tow Ball-Lawn Tractor Hitch Ball, 2" (40098)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- ZEROSTART Engine Heater - 1500W 120V Cummins (3500107)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- PYLE 10'' 600 Watt Subwoofer, PLW10RD (PLW10RD)
- JBL JBL GT796 6 x 9 in. 3 Way G7-Series Coaxial Car Audio Speakers (GT796)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43WL (PLMRS43WL)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- WORKMAN 35 in Replacement Radio Speaker (SA350)
- Wci Automotive Speakers & Amplifiers