Shop All Automotive Speakers & Amplifiers
Wci
American Bass PH25001MDV2 2500W 1 Ohm Stable Power D Class Amplifier
Mfr # PH25001MDV2
Zoro # G604053850
original price:
$353.99
6% off
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # PH25001MDV2
- Zoro # G604053850
- UPC # 636823698577
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Phantom Series Monoblock Class D Car Amplifier
- Variable Bass Boost (0, 6, 12 dB bass boost at 50 Hz)
- Mono channel operation
- Variable low-pass filter (40-220 Hz, 24 dB/octave)
- Variable subsonic filter (24 dB at 10-50 Hz)
- 1/0 gauge power and ground wiring is required for installation
- RMS Power: 1250W x 1channels (1 Ohm)
- Amplifier Class: D
- Number of Channels: 1 - Mono
- Total Peak Power Output: 2500W
- Total RMS Power Output: 1250W
- Maximum Input Gauge Size: 1/0AWG
- Minimum Impedance Unbridged: 1Ohm
- Built-in Crossover: Low-Pass (LP)
- Low-Pass Crossover Frequency: 40-220Hz
- Subsonic Filter: 10-50Hz
- Bass Boost: 0-12dB
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear AVM HD, 11AVMSBHD (11AVMSBHD)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- LISLE Disconnect Tool, 1/2" (37040)
- TIGER LIGHTS 12V LED Flashing Light 4 1/8" Dia., Flood/Flashing Off-Road Light; (TLFL2)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- WEBOOST Cellular Signal Booster Kit, 4G LTE, Maximum Gain - Signal Amplifier: 60 dB (472120)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- PYRAMID 6'' 300 Watt Subwoofer (PW677X)
- PAC Bass Blocker Pair 0-300Hz, 40Hm, 0-150 80H (BB-1PR)
- LIGHTLUZ 8 in. 150W 4 Ohm Color Optix Marine Subwoofer; White (LI3821925)
- PYRAMID 10'' 500 Watt High Performance 8 Ohm Subwoofer (PW1048USX)
- Wci Automotive Speakers & Amplifiers